Beli mesin bubut besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- DAYTON Lath (Mesin Bubut Besi)atribut:
- UNSPSC: 23171606
- Application: Metal Turning
- Frequency (Hz): 60
- Phase: Single
- KESTONE Bubut Besiatribut:
- Power (W): 550
- Distance Between Centers (mm): 520
- Max. Swing Dia. Over Bed (mm): 200
- Spindle Bore Dia. (mm): 20
- Range of Metric Thread (mm): 0.4 - 3
- Spindle Speed (rpm): 170-1950
- Packing Size (mm): 1220x560x548
- Wipro Lathe Machine (Mesin Bubut)atribut:
- Tailstock Taper: MT2
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- BITLER Engine Lathe Machineatribut:
- Diameter of Tailstock Sleeve (mm): 50
- Motor Power (kW): 2.2, 3Phase
- Range Of Metric Threads (mm): 0.1 to 14
- Spindle Bore (mm): 52
- Spindle Speeds (rpm): 45 to 1800
- Swing Over Bed (mm): 410
- Swing Over Cross Slide (mm): 255
- Swing Over Gap (mm): 580
- Tailstock Quill Taper: MT.4
- Taper of Spindle Bore: MT.6
- Threads (inch): 2 - 72 T.P.I
- Travel of Tailstock Sleeve (mm): 120
- Width Of Bed (mm): 250
- KRISBOW Mesin Bubut Miniatribut:
- Motor (V/Hz/W): 220/50/600
- Max. Swing Over Bed (mm): 305
- Speed (rpm): 680, 1000, 1430, 2000, 2800
- Dimensions (mm): 800x350x450
- Maximum Length (mm): 450
- DENVER INDUSTRIAL High Speed Precision Lathe MachineDeskripsi:STANDARD ACCESSORIES:- XZ-axes auto. lubrication system- Metric / inch gear box- Coolant device- Longitudinal apron motion feed 1.Tailstock (for LA) 2. Tailstock two steps device (for LG)- 3-jaw scroll chuck 7" (for LA)- 1. 3-jaw scroll chuck 9" (for LG)- Back plate of chuck- Steady rest 6"- Center sleeve- Dead center- Tool post screw wrench- Level pads- Tools & tool box- Operation manualOPTIONAL ACCESSORIES:- Follow rest- 4-jaw independent chuck 12"- Face plate 14"- Digital readout- Halogen light- Back splash guard- 3-Jaw strong scroll chuck(instead of 3-jaw scroll chuck)- Quick change tool post (instead of tool post )- CE equipment- Taper turning attachment- Grinder- Hydraulic copy attachmentatribut:
- Bed Length (mm): 2490 (98.03inch)
- Carriage Width (mm): 485 (19.09inch)
- Cross Slide Travel (mm): 250 (9.84inch)
- Diameter Barrel (mm): Ø52 (2.05inch)
- Distance Between Centers (mm): 1500 (59.06inch)
- Number of Spindle Speeds: 12 Steps
- Spindle Bore Diameter (mm): A2-6 - ø70 mm (2.76inch) / D1-6 - ø62 mm (2.44inch)
- Spindle Nose: A2-6 / D1-6
- Spindle Speed Range (rpm): 25 - 1800
- Swing Over Bed (mm): 460 (18.11inch) / 560 (22.05inch)
- Swing Over Cross Slide (mm): 280 (11.02inch) / 380 (14.96inch)
- Taper of Barrel: M.T. 4
- Tool Shank (mm): 20x20 (0.79x0.79inch)
- Top Slide Travel (mm): 125 (4.92inch) (Compound Rest Travel)
- Travel of Barrel (mm): 140 (5.51inch)
- Width Of Bed (mm): 317 (12.5inch)
- Wipro Mesin Bubut Miniatribut:
- Output Shaft Thread Size: M14x1
- Motor Voltage (V): 220
- Frequency (Hz): 50
- Motor Power (W): 480
- Max. Wood Workpiece Size Length x Diameter (mm): 300x40
- No Load Speed (rpm): 580-3500
- West Lake Drilling and Milling Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- Makita Cup Brush Angle Grinder (Sikat Mangkok)Deskripsi:Crimped Wire Cup Brushes offer high brushing flexibility for larger, flat surfaces. They can be used to remove rust, paint, and scale. Models are also available for polishing and deburring. Brushes are available in a variety of sizes, mounting types, and materials. Choose from brass, bronze, carbon steel, horse hair, nylon, phosphorus bronze, silicon carbide, stainless steel, and steel abrasive materials.atribut:
- UNSPSC: 23131503
- Arbor Hole Size: 5/8\"-11
- Arbor Hole Type: Threaded Hole
- Bristle Diameter (inch): 0.02
- Bristle Material: Carbon Steel
- Bristle Type: Standard Twist Knot
- Brush Type: Cup Brush
- Compatible Tool Type: Right-Angle Grinder
Daftar Harga mesin bubut besi Terbaru October 2026
| ALDO Mesin Bubut Kombinasi | Rp26.999.900 |
| KRISBOW Mesin Bubut | Rp90.999.900 |
| DAYTON Lath (Mesin Bubut Besi) | Rp129.999.900 |
| KESTONE Bubut Besi | Rp23.999.900 |
| Wipro Lathe Machine (Mesin Bubut) | Rp16.999.900 |
| KRISBOW Mesin Milling Universal | Rp189.999.900 |
| AS ONE Desktop Lathe | Rp1.499.900 |
| ALDO Mesin Bubut | Rp16.999.900 |
| WURTH Hydraulic press 30 Ton | Rp75.999.900 |
| Yamawa Adjustable Round Dies (Mata Senai) | Rp429.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/2xP109323105-1.jpg)

/qaP108532946-1.jpg)




/aoP102086384-2.jpg)






/P102037331-1.jpg)

/g2P105309578-1.jpg)
/geP109327590-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)